Shop ZORO SELECT

High Bench Chair Ergonomic Chair, No Arms, 25" to 34-1/2" Height, Vinyl, Black

  • Mfr # BR-VHBCH-RG-T1-A0-BF-RG-8540
  • Zoro # G6637239

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
25" to 34-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-VHBCH-RG-T1-A0-BF-RG-8540
Zoro #
G6637239
UPC #
-
Country of Origin
United States
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Base Material
Nylon
Item
Ergonomic Chair
Weight Capacity
300 lb
Color
Black
Material
Polyurethane
Frame Material
Nylon Reinforced Fiberglass
Number of Glides
5
Number of Casters
0
Back Tilt Backward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Assembly
No
Product Type
Ergonomic Chair
Style
Bench Chair
Includes Arms
Armless
Chair Weight
37 lb
Cushion Material
Polyurethane
ESD-Safe
Not ESD Safe
Wire Color
Black

Dimensions

Seat Height Range
25" to 34-1/2"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
25 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
34 1/2 in

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 25 in to 34-1/2 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products