Zoro Homepage

High Crown Cap Nut, 1/2"-13, Aluminum, Plain, 2 in H

  • Mfr # Z0337-ALU

  • Zoro # G4551967


product price: $13.19
/ea

Key Features

Thread Size
1/2"-13
Material
Aluminum
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0337-ALU
Zoro #
G4551967
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
2 in
Hex Width
3/4 in
Fastener Thread Depth
1 1/2 in
Nut Height
2 in
Thread Depth
1-1/2"
Dia./Thread Size
1/2"-13

Description

Cap Nut, Profile High Crown, Material Grade/Class 6061, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 2 in, Hex Width 3/4 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.