High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H
Mfr # Z0326-188
Zoro # G4526977
product price: $10.99
/eaKey Features
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z0326-188
Zoro #
G4526977
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Overall Height
25/32 in
Hex Width
9/16 in
Fastener Thread Depth
15/32 in
Dia./Thread Size
3/8"-16
Thread Depth
15/32"
Details
Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B85
Color
Silver
Pack Size
Small Pack
Thread Type
Coarse
Thread Fit
2B
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Material Grade
18-8
Nut Style
High Crown Cap Nut
Description
Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.781 in, Hex Width 9/16 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.