High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H

  • Mfr # Z0326-188EP

  • Zoro # G4528964


product price: $13.49
/ea

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0326-188EP
Zoro #
G4528964
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
25/32 in
Hex Width
9/16 in
Fastener Thread Depth
15/32 in
Dia./Thread Size
3/8"-16
Thread Depth
15/32"

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Rockwell Hardness
B85
Thread Type
Coarse
Thread Fit
2B
Color
Silver
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
High Crown Cap Nut
Fastener Finish
Polished
Material Grade
18-8

Description

Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.781 in, Hex Width 9/16 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.