Zoro Homepage

High Crown Cap Nut, 3/8"-24, Steel, Plain, 25/32 in H, 10 PK

  • Mfr # CPB111

  • Zoro # G2515825


product price: $6.99
/pk 10, $0.70/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB111
Zoro #
G2515825
UPC #
632393649704
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Overall Height
25/32 in
Hex Width
9/16 in
Nut Height
25/32 in
Fastener Thread Depth
15/32 in
Thread Depth
15/32"
Dia./Thread Size
3/8"-24
Width Across Flats
9/16 in

Description

Cap Nut, Profile High Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.781 in, Hex Width 9/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.