High Crown Cap Nut, M10-1.50, Steel, Zinc Plated, 18 mm H, 50 PK

  • Mfr # M16510.100.0001

  • Zoro # G2649538


product price:  $12.19
/pk 50, $0.24/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Overall Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16510.100.0001
Zoro #
G2649538
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Overall Height
18 mm
Hex Width
17 mm
Nut Height
18.0 mm
Fastener Thread Depth
8.0 mm
Width Across Flats
17.0 mm
Dia./Thread Size
M10-1.50
Thread Depth
8mm

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Dimensional Standards
DIN 1587
Color
Silver
Thread Type
Metric
Fastener Finish
Zinc
Basic Material
Low Carbon Steel
Material Grade
Class 6
Nut Standards
DIN 1587
Nut Style
High Crown Cap Nut
Fastener Thread Direction
Right Hand

Description

Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc-Plated, Thread Size M10x1.50, Overall Height 18 mm, Hex Width 17 mm, Tensile Strength Not Applicable, Dimensional Standards DIN 1587, Material Quality Standards ISO 898-2, System of Measurement Metric, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC33, RoHS Compliant Yes, Thread Direction Right Hand, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.