High Crown Cap Nut, M16-2.00, Steel, Zinc Plated, 28 mm H, 25 PK

  • Mfr # M16510.160.0001

  • Zoro # G1941235


product price:  $29.79
/pk 25, $1.19/ea

Key Features

Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Overall Height
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M16510.160.0001
Zoro #
G1941235
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Overall Height
28 mm
Hex Width
24 mm
Fastener Thread Depth
13.0 mm
Nut Height
28.0 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24.0 mm
Thread Depth
13mm

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Thread Type
Metric
Dimensional Standards
DIN 1587
Color
Silver
Pack Size
Small Pack
Nut Style
High Crown Cap Nut
Fastener Finish
Zinc
Basic Material
Low Carbon Steel
Nut Standards
DIN 1587
Material Grade
Class 6
Fastener Thread Direction
Right Hand

Description

Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Overall Height 28 mm, Hex Width 24 mm, Tensile Strength 660 MPa, Dimensional Standards DIN 1587, Material Quality Standards ISO 898-2, System of Measurement Metric, Color Silver, Lock Type Not Applicable, Made in North America No, Pack Size Small Pack, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC33, RoHS Compliant Yes, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.