High Crown Flattened Head Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-7/16 in H

  • Mfr # Z0339-188EP

  • Zoro # G4534993


product price:  $21.49
/ea

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0339-188EP
Zoro #
G4534993
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
1-7/16 in
Hex Width
3/4 in
Nut Height
1 7/16 in
Fastener Thread Depth
1 in
Dia./Thread Size
1/2"-13
Thread Depth
1"

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
Standards
RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Thread Fit
2B
Rockwell Hardness
B85
Pack Size
Small Pack
Color
Silver
Fastener Finish
Polished
Basic Material
Stainless Steel
Nut Style
High Crown Flattened Head Cap Nut
Material Grade
18-8
Fastener Thread Direction
Right Hand

Description

Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.438 in, Hex Width 3/4 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.