High Crown Flattened Head Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-3/4 in H

  • Mfr # Z0347-316

  • Zoro # G4559581


product price:  $25.19
/ea

Key Features

Thread Size
1/2"-13
Material
316 Stainless Steel
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0347-316
Zoro #
G4559581
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
1-3/4 in
Hex Width
3/4 in
Nut Height
1 3/4 in
Fastener Thread Depth
1 1/4 in
Thread Depth
1-1/4"
Dia./Thread Size
1/2"-13

Details

Item
Cap Nut
Material
316 Stainless Steel
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Thread Fit
2B
Rockwell Hardness
B85
Color
Silver
Thread Type
Coarse
Fastener Finish
Plain
Material Grade
316
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
High Crown Flattened Head Cap Nut

Description

Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 316L, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.75 in, Hex Width 3/4 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.