Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-3/4 in H

  • Mfr # Z0347-ALU

  • Zoro # G4561952


product price: $12.39
/ea

Key Features

Thread Size
1/2"-13
Material
Aluminum
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0347-ALU
Zoro #
G4561952
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
1-3/4 in
Hex Width
3/4 in
Nut Height
1 3/4 in
Fastener Thread Depth
1 1/4 in
Thread Depth
1-1/4"
Dia./Thread Size
1/2"-13

Details

Item
Cap Nut
Material
Aluminum
Profile
High Crown Flattened Head
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Fit
2B
Thread Type
Coarse
Removable
Yes
Color
Silver
Pack Size
Small Pack
Rockwell Hardness
B85
Material Grade
6061
Nut Style
High Crown Flattened Head Cap Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Aluminum

Description

Cap Nut, Profile High Crown Flattened Head, Material Grade/Class 6061, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.75 in, Hex Width 3/4 in, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Removable Yes, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.