Zoro Homepage

High Pressure Hose 20 ft.

  • Mfr # TT49C100054G

  • Zoro # G8959587


product price: $22.99
/ea

Key Features

Product Type
Pressure Hose
Overall Length
20 ft
Compatible Manufacturer Model Number
49C152, 49C153, 49C154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT49C100054G
Zoro #
G8959587
UPC #
190735468951
Country of Origin
China

Dimensions

Overall Length
20 ft

Details

Item
Pressure Hose
Product Type
Pressure Hose
Compatible Manufacturer Model Number
49C152, 49C153, 49C154

Description

Pressure Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.