Zoro Homepage

High Pressure Sodium Lamp, ET18,250W

  • Mfr # 2YGF5

  • Zoro # G216456858


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YGF5
Zoro #
G216456858
UPC #
190735575512
Country of Origin
China

Description

HID Lamp, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass, Bulb Shape ET18, Color Rendering Index 20.0, Color Temperature 2000 K, Lumens 27,500, Overall Length 9 3/4 in, Shatter-Resistant No, Watts 250, Bulb Finish Clear, ANSI Code S50, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Rough Service Yes, Indoor/Outdoor Usage Indoor/Outdoor, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: LA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.