Zoro Homepage

High Profile Machine Guard

  • Mfr # 2WJJ5

  • Zoro # G2667682


product price: $243.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Length
4 ft.
Height
42"
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WJJ5
Zoro #
G2667682
UPC #
190735456330
Country of Origin
China

Dimensions

Length
4 ft.
Height
42"
Overall Length
4 ft
Overall Height
42 in
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
42 in
Mid-Rail Height
18 in
Guardrail Diameter
4 1/2 in
Mounting Plate Length
8 in
Mounting Plate Width
8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Mid Rail
Guard Rail Mounting Style
Floor Mounted
Construction
Steel
Guard Rail Component
Machine Guard
Net Weight
46 lb
Guardrail Type
Straight
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 in, Number of Ribs Not Applicable, Overall Length 4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 46 lb, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.