Zoro Homepage

High Profile Machine Guard, 42 In. H

  • Mfr # HPRO-SS-48-42-4

  • Zoro # G5492216


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Overall Length
4 3/8 ft
Overall Height
42 1/4 in
Color
Silver
Includes
HPRO Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-SS-48-42-4
Zoro #
G5492216
UPC #
691215088022
Country of Origin
China

Dimensions

Overall Length
4 3/8 ft
Overall Height
42 1/4 in
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Nominal Length
4 ft.
Top Rail Height
42 1/4 in
Mounting Hole Diameter
7/8 in
Mounting Plate Width
8 in
Guardrail Diameter
4 1/2 in
Mid-Rail Height
21 in
Mounting Plate Length
8 in

Details

Item
Machine Guard
Material
304 Stainless steel
Color
Silver
Includes
HPRO Only
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Machine Guard
Net Weight
93 lb
Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Compatible Manufacturer Model Number
AS-344, AS-344-4PK, HPRO-RF-BASE
Rail Mounting Style
Floor Mounted

Description

Machine Guard, Material Stainless Steel, Guard Rail Mounting Style Floor Mounted, Silver, Overall Height 42 1/4 in, Number of Ribs Not Applicable, Overall Length 4 3/8 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 93 lb, Includes HPRO Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.