Zoro Homepage

High Profile Machine Guard, Length: 3 ft.

  • Mfr # 1GUE5

  • Zoro # G3489613


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Length
3 ft.
Height
36"
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUE5
Zoro #
G3489613
UPC #
190735400807
Country of Origin
China

Dimensions

Length
3 ft.
Height
36"
Overall Length
3 ft
Overall Height
36 in
Diameter
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Top Rail Height
36 in
Mounting Plate Width
8 in
Guardrail Diameter
4 1/2 in
Mounting Plate Length
8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Guard Only
Guard Rail Mounting Style
Floor Mounted
Construction
Steel
Guard Rail Component
Machine Guard
Net Weight
37.4 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Guardrail
Rail Mounting Style
Floor Mounted
Guardrail Type
Straight

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 36 in, Number of Ribs Not Applicable, Overall Length 3 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 37.4 lb, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.