Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Strength, SS, 6in Overall L

  • Mfr # 6F1X2-6

  • Zoro # G502202930


product price: $44.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1 in
Width
2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F1X2-6
Zoro #
G502202930
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width
2 in
Length
6 in
Width Tolerance
+/-0.004 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
AMS 5648, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Rectangular Bar
Hardness Scale
Rb
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Machining Finish
Mill Finish
Straightness Tolerance
+/-1/8 in per 5 ft
Metal Fabrication Process
Hot-Rolled
Mechanical Finish
Mill
Shape
Rectangular
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Fabrication Method
Hot Rolled
Maximum Temperature
1,500 Degrees F
Yield Strength
30,000 psi
Brinell Hardness
179 BHN
Appearance
Plain
System of Measurement
Inch
Fabrication
Hot Rolled
Tensile Strength
Not Rated
Minimum Temperature
Not Available
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
80 HRB
Elongation
39 %
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 316, Rectangular, 6 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +/-0.004 in, 1 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.