Zoro Homepage

High Temp and High-Voltage Wire, MG, 10 AWG, Tan, Stranded, 600V AC, 10 ft

  • Mfr # 827D17

  • Zoro # G812478872


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
MG
Number of Conductors
1
Jacket Color
Tan
Nominal Outside Dia.
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D17
Zoro #
G812478872
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Nominal Outside Dia.
0.21 in
Wire Size
10 AWG
Conductor Size
10 AWG
Overall Length
10 ft
Nominal Outside Diameter
0.21 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Nickel Plated Copper
Trade Designation
MG
Number of Conductors
1
Jacket Color
Tan
Voltage
600V AC
Insulation Material
Mica
Conductor Design
Stranded
Temp. Rating
842°F
Stranding
105 x .001
Wire Color
Tan
Standards
UL recognized AWM Style 5107/5335
Maximum Current
100 A
Conductor Insulation Material
Mica
Packaging
Spool
Conductor Insulation Color
Tan
Temperature Rating - Maximum Dry
842 Degrees F
Temperature Rating - Maximum Wet
842 Degrees F
Number of Strands
105

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.