Zoro Homepage

High Temp and High-Voltage Wire, MTW, 14 AWG, Pink, Stranded, 600V, 50 ft

  • Mfr # 827D82

  • Zoro # G312478938


product price: $20.19
/ea

Key Features

Conductor Material
Copper
Trade Designation
MTW
Number of Conductors
1
Nominal Outside Dia.
0.13 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D82
Zoro #
G312478938
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Nominal Outside Dia.
0.13 in
Wire Size
14 AWG
Conductor Size
14 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.13 in

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.