Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp and High-Voltage Wire, TFE, 16 AWG, White, Stranded, 300V, 25 ft

  • Mfr # 827D39

  • Zoro # G012478863


product price: $56.79
/ea

Key Features

Conductor Material
Silver Plated Copper
Trade Designation
TFE
Number of Conductors
1
Jacket Color
White
Nominal Outside Dia.
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827D39
Zoro #
G012478863
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Nominal Outside Dia.
0.09 in
Wire Size
16 AWG
Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.09 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Silver Plated Copper
Trade Designation
TFE
Number of Conductors
1
Jacket Color
White
Voltage
300V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
393°F
Stranding
19 x 29
Wire Color
Silver
Standards
UL TYPE AWM, STYLE 1180
Maximum Current
38 A
Conductor Insulation Color
White
Packaging
Spool
Temperature Rating - Maximum Dry
392 Degrees F
Temperature Rating - Maximum Wet
392 Degrees F
Conductor Insulation Material
PTFE
Number of Strands
19

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.