Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp and High-Voltage Wire, TGGT, 12 AWG, Tan, Stranded, 600V AC, 25 ft

  • Mfr # 827D75

  • Zoro # G712478941


product price: $74.19
/ea

Key Features

Conductor Material
Nickel Plated Copper
Trade Designation
TGGT
Number of Conductors
1
Jacket Color
Tan
Nominal Outside Dia.
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
827D75
Zoro #
G712478941
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Nominal Outside Dia.
0.16 in
Wire Size
12 AWG
Overall Length
25 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.16 in

Details

Item
High Temp and High-Voltage Wire
Conductor Material
Nickel Plated Copper
Trade Designation
TGGT
Number of Conductors
1
Jacket Color
Tan
Voltage
600V AC
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
482°F
Stranding
65 x .0100
Wire Color
Tan
Standards
TGGT
Maximum Current
55 A
Number of Strands
65
Temperature Rating - Maximum Wet
482 Degrees F
Temperature Rating - Maximum Dry
482 Degrees F
Conductor Insulation Color
Tan
Conductor Insulation Material
PTFE
Packaging
Spool

Description

High Temp and High Voltage Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.