Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp. RTV Silicone Sealant, 8 oz, Red, Spray Bottle, 6 PK

  • Mfr # 40JM26

  • Zoro # G3235823


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Red
Size
8 oz
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-75 to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM26
Zoro #
G3235823
UPC #
190735551349
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Red
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-75 to 550 Degrees F
For Use On
Bonding, Waterproofing, and Insulating Most Material
Sealant Base
Silicone
Item
RTV Silicone Sealant
Type
High Temp.
Full Cure
24 hr
Begins to Harden
5 min
Flash Point
212 Degrees F
Specific Gravity
1.007
Characteristics
Low Volatile Formula, Oxygen Sensor Safe
Container Type
Spray Bottle
Includes
Nozzle
Chemical Base
RTV Silicone
Full Cure Time
1 day
Sealant Type
Gasket Maker
Working Time
5 min
For Material Type
Metal, Plastic
Storage Requirements
Darkness
Specific Sealing Application
Manifold End Seals, Oil Pans, Thermostat Housing, Timing Covers, Valve Covers, Water Pumps
Cure Type
Room Temperature
Maximum Operating Temperature
550 Degrees F
Product Form
Paste
Minimum Operating Temperature
-75 Degrees F
For Fluid Type
Oil, Water

Description

Formerly Imperial Supplies.


RTV Silicone Sealant, Color Red, Container Size 8 oz, Container Type Spray Bottle, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -75 Degrees F, Working Time 5 min, Product Form Paste, For Fluid Type Oil, Water, For Material Type Metal, Plastic, Chemical Base RTV Silicone, Flash Point 212 Degrees F, Includes Nozzle, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.