High Touch Area Floor Sign, 14 in H, 18 in W, Vinyl, Rectangle, English, SGF408T1218
Mfr # SGF408T1218
Zoro # G8513977
product price:Â $33.19
/eaKey Features
Header
High Touch Area
Legend
Please Wash Hands Often
Width
18 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SGF408T1218
Zoro #
G8513977
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
14 in
Thickness
0.027 in
Details
Item
High Touch Area Floor Sign
Header
High Touch Area
Legend
Please Wash Hands Often
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Red, White
Description
High Touch Area Floor Sign, Sign Subject Matter Wash Hands, Height 14 in, Width 18 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header High Touch Area, Legend Please Wash Hands Often, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.