Shop ZORO SELECT
See all product information
Create Account
High Traffic Hinge, Half Surface
- Mfr # 4PA21
- Zoro # G816340014
product price:Â
$
14.06
/ea
Key Features
Bearing Type
Ball
Corner Type
Square
Mounting Style
Half Surface
Door Leaf Height
4 1/2 in
Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PA21
- Zoro #
- G816340014
- UPC #
- 190735044476
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 4 1/2 in
- Frame Leaf Thickness
- 0.134 in
- Door Leaf Thickness
- 0.134 in
- Pin Diameter
- 5/16 in
- Door Leaf Width
- 4 1/2 in
- Frame Leaf Height
- 4 1/2 in
- Frame Leaf Width
- 4 1/2 in
- Fits Chest Size
- High-Traffic, Half-Surface Hinges are Ideal for use When Door or Frame Damage Makes a Full-Mortise Hinge Impractical
Details
- Bearing Type
- Ball
- Corner Type
- Square
- Mounting Style
- Half Surface
- Pin Material
- Steel
- Range of Motion - Maximum
- 180 Degrees
- Item
- Butt Hinge
- Material
- Steel
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Includes Hardware
- Hardware Included
- Hand Orientation
- Non-Handed
- Features
- High-Traffic, Half-Surface Hinges are Ideal for use When Door or Frame Damage Makes a Full-Mortise Hinge Impractical
- Removable Pin
- No
- Shell Material
- Steel
Description
Butt Hinge, Steel, Satin Chrome Finish, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware, Features High-Traffic, Half-Surface Hinges are Ideal for use When Door or Frame Damage Makes a Full-Mortise Hinge Impractical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.