High Visibility Vest, Class 2, L, Orange
- Mfr # 1YAF9
- Zoro # G316328888
product price:Â
$
10.56
/ea
Key Features
Standards
Meets ANSI-ISEA 107-2010
Number of Pockets with Closure
0
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1YAF9
- Zoro #
- G316328888
- UPC #
- 190735052341
- Country of Origin
- China
Dimensions
- Fits Chest Size
- 360 Degree Visibility
Details
- Standards
- Meets ANSI-ISEA 107-2010
- Number of Pockets with Closure
- 0
- Color
- Orange/Red
- ANSI Class
- 2
- Back Stripe Pattern
- U-Block
- Item
- High Visibility Vest
- ATPV Rating
- Not Rated
- Features
- 360 Degree Visibility
- Gender
- Unisex
- Wire Color
- Orange/Red
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.