Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, 4XL/5XL

  • Mfr # 786F28

  • Zoro # G505976562


product price: $9.99
/ea

Key Features

Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F28
Zoro #
G505976562
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Maximum Chest Size
35 in
Minimum Chest Size
34 1/2 in
Reflective Stripe Width
2 in
Vest Size
4XL, 5XL
Length
30 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Unisex
Stripe Color
Silver
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Number of Inside Pockets
1
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Vest Front Style
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Includes Tablet Pocket
No
Number of Outside Pockets
4
Features
360 Degrees Visibility
Reflective Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Back Style
Mesh
Includes LED Lights
No
Fabric Construction
Mesh
Includes ID Window
No
UV-Resistant Material
No
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Breakaway
No
Expandable
No
Includes Microphone Tab
No
Anti-Static
No
Fall Protection Compatible
No
Cooling
No
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Total Number of Pockets
5
Reflective Tape Type
Glass Bead
Vest Features
360 Degrees Visibility
Safety Vest Style
Standard
Reflective Tape Attachment Type
Stitched
ANSI Type
Type R, Class 3

Description

High-Visibility Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.