Zoro Homepage

High Visibility Vest, Orange/Red, L/XL

  • Mfr # 786F26

  • Zoro # G505444108


product price: $10.75
/ea

Key Features

Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F26
Zoro #
G505444108
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Reflective Stripe Width
2 9/25 in
Length
29 in
Maximum Chest Size
27 in
Vest Size
L, XL
Minimum Chest Size
26 1/2 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Unisex
Stripe Color
Silver
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Horizontal Stripe Type
Single
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Includes Microphone Tab
No
Number of Outside Pockets
4
Reflective Tape Type
Glass Bead
Total Number of Pockets
5
Breakaway
No
Includes LED Lights
No
UV-Resistant Material
No
Reflective Tape Attachment Type
Stitched
ANSI Type
Type R, Class 3
Reflective Stripe Border Type
None
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Vest Front Style
Mesh
Fall Protection Compatible
No
Cooling
No
Anti-Static
No
Fabric Construction
Mesh
Includes ID Window
No
Number of Inside Pockets
1
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Vest Back Style
Mesh
Expandable
No
Reflective Stripe Main Color
Silver
Vest Features
360 Degrees Visibility

Description

High-Visibility Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.