Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Orange/Red, XL

  • Mfr # 786F20

  • Zoro # G405444116


product price: $10.19
/ea

Key Features

Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F20
Zoro #
G405444116
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
29 in
Minimum Chest Size
26 1/2 in
Maximum Chest Size
27 in
Vest Size
XL
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107
Reflective Tape Attachment Type
Stitched
Total Number of Pockets
5
Fall Protection Compatible
No
Number of Outside Pockets
4
Reflective Stripe Main Color
Silver
Vest Front Style
Mesh
UV-Resistant Material
No
Reflective Stripe Location
Back, Chest, Shoulder, Sleeve, Waist
Reflective Tape Type
Glass Bead
Vest Back Style
Mesh
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Anti-Static
No
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Expandable
No
Includes Tablet Pocket
No
Fabric Construction
Mesh
Flame-Resistant Properties
Not Flame-Resistant
Horizontal Stripe Type
Single
Features
360 Degrees Visibility
Safety Vest Style
Standard
Includes ID Window
Yes
Number of Inside Pockets
1
Vest Features
360 Degrees Visibility
Breakaway
No
ANSI Type
Type R, Class 3
Cooling
No
Reflective Stripe Color
Silver
Includes Microphone Tab
No
Includes LED Lights
No

Description

High-Visibility Vest, ANSI Class 3, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.