Zoro Homepage

High Visibility Vest Polyester 1 Zipper XL Yellow/Green U

  • Mfr # 1YAF4

  • Zoro # G816245975


product price: $9.69
/ea

Key Features

Number of Pockets with Closure
0
Gender
Unisex
Closure Type
Zipper
ATPV Rating
Not Rated
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YAF4
Zoro #
G816245975
UPC #
190735052297
Country of Origin
China

Dimensions

Vest Size
52 3/4"
Size
XL
Length
28 in

Details

Number of Pockets with Closure
0
Gender
Unisex
Closure Type
Zipper
ATPV Rating
Not Rated
Material
Polyester
Number of Inside Pockets
3
Standards
Meets ANSI-ISEA 107-2010
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Color
Yellow/Green
Item
High Visibility Vest
Features
360 Degree Visibility
ANSI Class
1
Back Stripe Pattern
U

Description

High Visibility Vest, ANSI Class 1, Vest Size 52 3/4 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 3/4 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.