Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Polyester, Zipper Closure, 4 Outside Pockets, 2, Orange/Red, Size L

  • Mfr # 786F92

  • Zoro # G105976795


product price: $7.89
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F92
Zoro #
G105976795
UPC #
-
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
26 in
Vest Size
L
Minimum Chest Size
25 1/2 in
Length
29 in
Reflective Stripe Width
2 9/25 in

Details

Item
High-Visibility Vest
Color
Orange/Red
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
Number of Inside Pockets
1
Vest Features
Mic Tab
ANSI Type
Type R, Class 2
Features
360 Degrees Visibility
Back Stripe Pattern
U
Reflective Stripe Main Color
Silver
Anti-Static
No
Breakaway
No
Reflective Tape Attachment Type
Stitched
Gender
Unisex
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Fall Protection Compatible
No
Vest Front Style
Solid
Reflective Tape Type
Glass Bead
Flame-Resistant Properties
Not Flame-Resistant
Safety Vest Style
Surveyor's
Expandable
No
Includes Tablet Pocket
No
Number of Pockets with Closure
4
Reflective Stripe Border Type
None
Includes LED Lights
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Vest Back Style
Mesh
Includes ID Window
Yes
Cooling
No
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Horizontal Stripe Type
Single
Includes Tool Lanyard Grommets
No
Includes Microphone Tab
Yes
UV-Resistant Material
No
Fabric Construction
Solid Front/Mesh Back
Total Number of Pockets
5

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.