Zoro Homepage

High-Visibility Vest, Polyester, Zipper Closure, 4 Outside Pockets, 2, Orange/Red, Size S

  • Mfr # 786F90

  • Zoro # G305976557


product price: $8.45
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F90
Zoro #
G305976557
UPC #
-
Country of Origin
China

Dimensions

Size
S
Minimum Chest Size
22 1/2 in
Reflective Stripe Width
2 9/25 in
Length
27 in
Vest Size
S
Maximum Chest Size
23 in

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.