Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Visibility Vest, Polyester, Zipper Closure, 4 Outside Pockets, 2, Orange/Red, Size XL

  • Mfr # 786F93

  • Zoro # G605976929


product price: $7.89
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F93
Zoro #
G605976929
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
27 in
Minimum Chest Size
26 1/2 in
Vest Size
XL

Details

Item
High-Visibility Vest
Color
Orange/Red
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
ANSI Class
2
Vest Features
Mic Tab
Back Stripe Pattern
U
Features
360 Degrees Visibility
ANSI Type
Type R, Class 2
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Breakaway
No
Includes LED Lights
No
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Horizontal Stripe Type
Single
Expandable
No
Reflective Tape Type
Glass Bead
Cooling
No
Includes Microphone Tab
Yes
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Anti-Static
No
Fabric Construction
Solid Front/Mesh Back
Safety Vest Style
Surveyor's
Total Number of Pockets
5
Includes Tablet Pocket
No
Includes ID Window
Yes
Number of Pockets with Closure
4
Includes Tool Lanyard Grommets
No
Vest Back Style
Mesh
Gender
Unisex
Vest Front Style
Solid
UV-Resistant Material
No
Fall Protection Compatible
No
Reflective Stripe Border Type
None
Flame-Resistant Properties
Not Flame-Resistant
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Reflective Tape Attachment Type
Stitched

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.