Zoro Homepage

High-Visibility Vest, Polyester, Zipper Closure, 4 Outside Pockets, 2, Yellow/Green, Size 4XL

  • Mfr # 786F88

  • Zoro # G605810964


product price: $8.45
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Gender
Unisex
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F88
Zoro #
G605810964
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
33 in
Minimum Chest Size
32 1/2 in
Reflective Stripe Width
2 in
Vest Size
4XL
Length
29 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
Material
Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Gender
Unisex
Standards
ANSI/ISEA 107
ANSI Class
2
Back Stripe Pattern
U
ANSI Type
Type R, Class 2
Number of Inside Pockets
1
Features
360 Degrees Visibility
Vest Features
Mic Tab
Includes LED Lights
No
Pocket Location
Left Chest, Left Waist, Lower Right Interior, Right Chest, Right Waist
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Location
Back, Chest, Shoulder, Waist
UV-Resistant Material
No
Vest Back Style
Mesh
Fabric Construction
Solid Front/Mesh Back
Cooling
No
Includes Tool Lanyard Grommets
No
Total Number of Pockets
5
Includes ID Window
Yes
Reflective Tape Attachment Type
Stitched
Anti-Static
No
Reflective Tape Type
Glass Bead
Includes Tablet Pocket
No
Reflective Stripe Main Color
Silver
Number of Pockets with Closure
4
Covered Pocket Locations
Right Chest Radio Pocket, Waist Pocket
Fall Protection Compatible
No
Expandable
No
Breakaway
No
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Vest Front Style
Solid
Horizontal Stripe Type
Single
Includes Microphone Tab
Yes
Safety Vest Style
Surveyor's

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.