Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Yellow/Green, M

  • Mfr # 53YM81

  • Zoro # G5105970


product price: $15.85
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YM81
Zoro #
G5105970
UPC #
00194484049133
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Vest Size
M
Length
28 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Safety Vest Style
Standard
Number of Outside Pockets
4
Horizontal Stripe Type
Single
ANSI Type
Type R
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Number of Inside Pockets
1
Breakaway
No
Includes ID Window
No
Fabric Construction
Mesh
Expandable
No
Cooling
No
Reflective Stripe Border Type
Contrasting
Total Number of Pockets
5
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Reflective Stripe Border Color
Orange
Includes LED Lights
No

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.