Zoro Homepage

HighTemp/VoltageLeadWire, 16AWG, Grn, 50ft

  • Mfr # WXP-1180-16/19-5-50

  • Zoro # G015698756


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Tinned Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC
Standards
UL 1180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-1180-16/19-5-50
Zoro #
G015698756
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.05 in
Overall Length
50 ft
Conductor Size
16 AWG

Details

Item
High Temp/Voltage Lead Wire
Conductor Material
Tinned Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC
Standards
UL 1180
Packaging
Spool
Temperature Rating - Maximum Wet
392 Degrees F
Temperature Rating - Maximum Dry
392 Degrees F
Number of Strands
19
Conductor Insulation Color
Green
Conductor Insulation Material
PTFE

Description

High Temp/Voltage Lead Wire, Voltage 300V AC, Conductor Material Tinned Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.