Zoro Homepage

HighTemp/VoltageLeadWire, 18AWG, Blue, 50ft

  • Mfr # WXP-1180-18/19-6-50

  • Zoro # G415698714


product price: $73.39
/ea

Key Features

Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
UL 1180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-1180-18/19-6-50
Zoro #
G415698714
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.04 in
Conductor Size
18 AWG
Overall Length
50 ft

Details

Item
High Temp/Voltage Lead Wire
Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
UL 1180
Temperature Rating - Maximum Dry
392 Degrees F
Number of Strands
19
Packaging
Spool
Conductor Insulation Material
PTFE
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
392 Degrees F

Description

High Temp/Voltage Lead Wire, Voltage 300V AC/DC, Conductor Material Silver-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.