Zoro Homepage

HighTemp/VoltageLeadWire, 22AWG, Gray, 10ft

  • Mfr # WXP-1180-22/19-8-10

  • Zoro # G515698744


product price: $12.19
/ea

Key Features

Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
RoHS, UL 1180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-1180-22/19-8-10
Zoro #
G515698744
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.03 in
Conductor Size
22 AWG
Overall Length
10 ft

Details

Item
High Temp/Voltage Lead Wire
Conductor Material
Silver-Plated Copper
Number of Conductors
1
Conductor Design
Stranded
Voltage
300V AC/DC
Standards
RoHS, UL 1180
Packaging
Spool
Conductor Insulation Material
PTFE
Temperature Rating - Maximum Wet
392 Degrees F
Conductor Insulation Color
Gray
Number of Strands
19
Temperature Rating - Maximum Dry
392 Degrees F

Description

High Temp/Voltage Lead Wire, Voltage 300V AC/DC, Conductor Material Silver-Plated Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.