Zoro Homepage

Hinge, Non Template, 3 X 2 In

  • Mfr # 3HTX8

  • Zoro # G714701511


product price: $0.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HTX8
Zoro #
G714701511
UPC #
190735043219
Country of Origin
China

Description

Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.062 in Door Leaf Thickness, 0.062 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.