HingedTruckLid, 74in, 40in, Blue, MDPE
- Mfr # 1.7LID BLUE
- Zoro # G7731437
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74 in
Overall Width
40 in
Material
Poly
Color
Blue
Fits Container Size
45-9/10 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.7LID BLUE
- Zoro #
- G7731437
- UPC #
- -
- Country of Origin
- United States
- Material
- Poly
- Color
- Blue
- Item
- Hinged Lid for Tilt & Cube Trucks
- Container Lid Type
- Hinged
- Container Lid Material
- MDPE
- Color - Hoppers and Cube Trucks
- Blue
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Lid Type
- Hinged
- For Truck Type
- Tilt Trucks
- Features
- Hinged in Middle
- Closure
- Resting Lid
- Wire Color
- Blue
Dimensions
- Overall Length
- 74 in
- Overall Width
- 40 in
- Fits Container Size
- 45-9/10 cu. ft.
- Fits Truck Size (Cu.-Yd.)
- 1.7 cu yd
- Overall Height
- 3 in
- Fits Truck Size (Cu.-Ft.)
- 45.9 cu ft
- Overall LxWxH
- 74 in x 40 in x 3 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series CU, SD, UT, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.