Shop ZORO SELECT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HingedTruckLid, 74in, 51in, Red, MDPE
- Mfr # 2.2LID RED
- Zoro # G1985949
product price:Â
$
246.99
/ea
Key Features
Overall Length
74 in
Overall Width
51 in
Material
Poly
Color
Red
Fits Truck Size (Cu.-Yd.)
2.2 cu yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.2LID RED
- Zoro #
- G1985949
- UPC #
- -
- Country of Origin
- United States
- Material
- Poly
- Color
- Red
- Item
- Hinged Lid for Tilt & Cube Trucks
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Container Lid Material
- MDPE
- Container Lid Type
- Hinged
- Lid Type
- Hinged
- Color - Hoppers and Cube Trucks
- Red
- Container Material
- Vinyl
- Features
- Hinged in Middle
- For Truck Type
- Tilt Trucks
- Closure
- Resting Lid
- Wire Color
- Red
Dimensions
- Overall Length
- 74 in
- Overall Width
- 51 in
- Fits Truck Size (Cu.-Yd.)
- 2.2 cu yd
- Fits Container Size
- 59-2/5 cu. ft.
- Overall Height
- 3 in
- Fits Truck Size (Cu.-Ft.)
- 59.2 cu ft
- Overall LxWxH
- 74 in x 51 in x 3 in
- Wire Rope Length
- 74 in
- Length
- 74 in
- Fits Chest Size
- Hinged in Middle
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series CU, SD, UT, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.