Hitch Pin, EA1
Mfr # HP-0500-4000R
Zoro # G310070578
product price: $4.89
/eaKey Features
Usable Length
4 in
Finish
Zinc Plated
Includes
Hitch Pin
Material
Steel
Pack Size
Small Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-0500-4000R
Zoro #
G310070578
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
4 in
Shank Diameter
1/2 in
Shank Length Tolerance
+0.030/-0.000 in
Maximum Hole Size
0.213 in
Pin Diameter
1/2 in
Head Diameter
29/32 in
Shank Length
4 3/4 in
Minimum Hole Size
0.198 in
Details
Finish
Zinc Plated
Includes
Hitch Pin
Item
Hitch Pin
Material
Steel
Pack Size
Small Pack
System of Measurement
Inch
Pin Type
Detent
Material Grade/Class
Grade 1035/Grade 1045
Rockwell Hardness
C25-34
Product Type
Hitch Pins
Description
Hitch Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 4 3/4 in, Material Steel, Material Grade/Class Grade 1035/Grade 1045, Finish Zinc Plated, Usable Length 4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Head Diameter 29/32 in, Pack Size Small Pack, Properties Corrosion Resistant, Includes Hitch Pin, Shank Length Tolerance +0.030/-0.000 in, Rockwell Hardness C25-34
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.