Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, EA1

  • Mfr # HP-0750-4250R

  • Zoro # G610070445


product price: $8.79
/ea

Key Features

Usable Length
4-1/4 in
Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
Maximum Hole Size
0.213 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP-0750-4250R
Zoro #
G610070445
UPC #
-
Country of Origin
India

Dimensions

Usable Length
4-1/4 in
Maximum Hole Size
0.213 in
Shank Diameter
3/4 in
Shank Length
5 in
Pin Diameter
3/4 in
Head Diameter
1 17/64 in
Shank Length Tolerance
+0.030/-0.000 in
Minimum Hole Size
0.198 in

Details

Material
Steel
Finish
Zinc Plated
Item
Hitch Pin
Includes
Hitch Pin
Pack Size
Small Pack
System of Measurement
Inch
Pin Type
Detent
Product Type
Hitch Pins
Rockwell Hardness
C25-34
Material Grade/Class
Grade 1035/Grade 1045

Description

Hitch Pin, Pin Diameter 3/4 in, Shank Diameter 3/4 in, Shank Length 5 in, Material Steel, Material Grade/Class Grade 1035/Grade 1045, Finish Zinc Plated, Usable Length 4 1/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Head Diameter 1 17/64 in, Pack Size Small Pack, Properties Corrosion Resistant, Includes Hitch Pin, Shank Length Tolerance +0.030/-0.000 in, Rockwell Hardness C25-34

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.