Zoro Homepage

Hitch Pin, EA1

  • Mfr # HP-0750-5250S

  • Zoro # G210070449


product price: $9.79
/ea

Key Features

Usable Length
5-1/4 in
Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
Rockwell Hardness
C25-34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-0750-5250S
Zoro #
G210070449
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
5-1/4 in
Pin Diameter
3/4 in
Shank Diameter
3/4 in
Minimum Hole Size
0.198 in
Shank Length Tolerance
+0.030/-0.000 in
Maximum Hole Size
0.213 in
Head Diameter
1 17/64 in
Shank Length
6 in

Details

Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
Item
Hitch Pin
Rockwell Hardness
C25-34
Pack Size
Small Pack
Product Type
Hitch Pins
System of Measurement
Inch
Material Grade/Class
Grade 1035/Grade 1045
Pin Type
Detent

Description

Hitch Pin, Pin Diameter 3/4 in, Shank Diameter 3/4 in, Shank Length 6 in, Material Steel, Material Grade/Class Grade 1035/Grade 1045, Finish Zinc Plated, Usable Length 5 1/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Head Diameter 1 17/64 in, Pack Size Small Pack, Properties Corrosion Resistant, Includes Hitch Pin, Shank Length Tolerance +0.030/-0.000 in, Rockwell Hardness C25-34

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.