Detent Hitch Pin, 5/8 in Dia, 4-1/4 in L, Steel Lg, Grade 1035/Grade 1045
Mfr # HP-0625-4250R
Zoro # G010073336
product price: $6.19
/eaKey Features
Usable Length
4 1/4 in
Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-0625-4250R
Zoro #
G010073336
UPC #
-
Country of Origin
Multiple
Dimensions
Usable Length
4 1/4 in
Head Diameter
1 5/64 in
Shank Diameter
5/8 in
Pin Diameter
5/8 in
Maximum Hole Size
0.213 in
Minimum Hole Size
0.198 in
Shank Length Tolerance
+0.030/-0.000 in
Shank Length
5 in
Details
Material
Steel
Finish
Zinc Plated
Item
Hitch Pin
Includes
Hitch Pin
System of Measurement
Inch
Pin Type
Detent
Rockwell Hardness
C25-34
Pack Size
Small Pack
Material Grade/Class
Grade 1035/Grade 1045
Product Type
Hitch Pins
Description
Hitch Pin, Pin Diameter 5/8 in, Shank Diameter 5/8 in, Shank Length 5 in, Material Steel, Material Grade/Class Grade 1035/Grade 1045, Finish Zinc Plated, Usable Length 4 1/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Head Diameter 1 5/64 in, Pack Size Small Pack, Properties Corrosion Resistant, Includes Hitch Pin, Shank Length Tolerance +0.030/-0.000 in, Rockwell Hardness C25-34
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.