Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin

  • Mfr # HPL-0500-5750R

  • Zoro # G510073348


product price: $8.29
/ea

Key Features

Usable Length
5 3/4 in
Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
Head Diameter
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPL-0500-5750R
Zoro #
G510073348
UPC #
-
Country of Origin
Multiple

Dimensions

Usable Length
5 3/4 in
Head Diameter
29/32 in
Maximum Hole Size
0.213 in
Shank Length
6 1/2 in
Pin Diameter
1/2 in
Shank Diameter
1/2 in
Minimum Hole Size
0.198 in
Shank Length Tolerance
+0.030/-0.000 in

Details

Material
Steel
Finish
Zinc Plated
Includes
Hitch Pin
Item
Hitch Pin
Product Type
Hitch Pins
Pin Type
Detent
Material Grade/Class
Ungraded
Rockwell Hardness
C25-34
Pack Size
Small Pack
System of Measurement
Inch

Description

Hitch Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 6 1/2 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5 3/4 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Head Diameter 29/32 in, Pack Size Small Pack, Properties Corrosion Resistant, Includes Hitch Pin, Shank Length Tolerance +0.030/-0.000 in, Rockwell Hardness C25-34

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.