Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, Hole D 1 3/4 In, Blk, PK25

  • Mfr # 1ELX9

  • Zoro # G2089647


product price: $10.19
/pk 25, $0.41/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.02 in
Head Dia.
1.925 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELX9
Zoro #
G2089647
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.02 in
Head Dia.
1.925 in
Thickness
0.453 in
Hole Dia.
1 3/4 in
Overall Thickness
0.45 in
Head Diameter
1.93 in
For Hole Diameter
1.75 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Count
25
Shape
Round
Product Type
Hole Plug
Operating Temperature - Minimum
-40 Degrees F
Locking
Locking
Hardness
M71(R113)
Operating Temperature - Maximum
250 Degrees F

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 3/4 In, Head Dia 1.925 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.