Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, Hole D 1 In, Wh, PK25

  • Mfr # 1ELW7

  • Zoro # G2850434


product price: $5.55
/pk 25, $0.22/ea

Key Features

Type
Locking
Material
Nylon
Color
White
For Panel Thickness
0.13 in
Head Dia.
1.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELW7
Zoro #
G2850434
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.13 in
Head Dia.
1.203 in
Hole Dia.
1 in
Thickness
0.453 in
Overall Thickness
0.45 in
Head Diameter
1.2 in
For Hole Diameter
1 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
White
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Hardness
M71(R113)
Shape
Round
Product Type
Hole Plug
Operating Temperature - Maximum
250 Degrees F
Count
25
Operating Temperature - Minimum
-40 Degrees F
Locking
Locking

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 1 In, Head Dia 1.203 In, Thickness 0.453 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.