Zoro Homepage

Hole Plug, Hole D 11/16 In, Blk, PK25

  • Mfr # 1ELV7

  • Zoro # G0897592


product price: $6.15
/pk 25, $0.25/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.13 in
Head Dia.
0.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELV7
Zoro #
G0897592
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.13 in
Head Dia.
0.781 in
Hole Dia.
11/16 in
Thickness
0.406 in
For Hole Diameter
0.69 in
Overall Thickness
0.41 in
Head Diameter
0.78 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Count
25
Operating Temperature - Maximum
250 Degrees F
Product Type
Hole Plug
Shape
Round
Operating Temperature - Minimum
-40 Degrees F
Locking
Locking
Hardness
M71(R113)

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 11/16 In, Head Dia 0.781 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.