Zoro Homepage

Hole Plug, Hole D 11/16 In, Wh, PK25

  • Mfr # 1ELV8

  • Zoro # G3060294


product price: $3.69
/pk 25, $0.15/ea

Key Features

Type
Locking
Material
Nylon
Color
White
For Panel Thickness
0.13 in
Head Dia.
0.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELV8
Zoro #
G3060294
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.13 in
Head Dia.
0.781 in
Thickness
0.406 in
Hole Dia.
11/16 in
Overall Thickness
0.41 in
Head Diameter
0.78 in
For Hole Diameter
0.69 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
White
Temp. Range (F)
-40 to +250
Rockwell Hardness
M71(R113)
Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Shape
Round
Hardness
M71(R113)
Count
25
Operating Temperature - Minimum
-40 Degrees F
Product Type
Hole Plug

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 11/16 In, Head Dia 0.781 In, Thickness 0.406 In, Minimum Panel Thickness 0.016 In, White, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.