Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, Hole D 1/4 In, Blk, PK25

  • Mfr # 1ELU2

  • Zoro # G1100416


product price: $3.95
/pk 25, $0.16/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.06 in
Head Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELU2
Zoro #
G1100416
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.06 in
Head Dia.
0.312 in
Hole Dia.
1/4 in
Thickness
0.312 in
For Hole Diameter
0.25 in
Head Diameter
0.31 in
Overall Thickness
0.31 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Hardness
M71(R113)
Shape
Round
Operating Temperature - Maximum
250 Degrees F
Product Type
Hole Plug
Count
25
Operating Temperature - Minimum
-40 Degrees F
Locking
Locking

Description

Hole Dia. 1/4 In., Heat Stabilized Nylon, Color Black, Hole Plug, Package Quantity 25, Locking, Thickness 0.312 In., Head Dia. 0.312 In., For Panel Thickness 0.016 In. min./ 0.062 In. max., Rockwell Hardness M71(R113)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.