Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Plug, Hole D 2 1/2 In, Blk, PK25

  • Mfr # 1ELY4

  • Zoro # G2083715


product price: $52.19
/pk 25, $2.09/ea

Key Features

Type
Locking
Material
Nylon
Color
Black
For Panel Thickness
0.25 in
Head Dia.
2.775 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ELY4
Zoro #
G2083715
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.25 in
Head Dia.
2.775 in
Thickness
0.75 in
Hole Dia.
2 1/2 in
For Hole Diameter
2.5 in
Head Diameter
2.78 in
Overall Thickness
0.75 in

Details

Item
Hole Plug
Type
Locking
Material
Nylon
Color
Black
Rockwell Hardness
M71(R113)
Temp. Range (F)
-40 to +250
Product Type
Hole Plug
Shape
Round
Count
25
Operating Temperature - Minimum
-40 Degrees F
Hardness
M71(R113)
Locking
Locking
Operating Temperature - Maximum
250 Degrees F

Description

Hole Plug, Locking, Heat Stabilized Nylon, Hole Dia 2 1/2 In, Head Dia 2.775 In, Thickness 0.750 In, Minimum Panel Thickness 0.016 In, Black, Temp. Range -40 to +250 F, Rockwell Hardness M71(R113), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.